Motion
29240M
Spherical Roller Thrust Bearing - 200 mm Bore, 280 mm OD, 280 mm Width
Mi Item #01463902
MFR #29240M
Price$7,137.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 200 mm Bore, 280 mm OD, 280 mm Width
Mi Item #01463902
MFR #29240M

Mfr description
29240 M BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,137.68/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    280 mm
  • Weight
    19.29 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Upc Number
    029176087394
  • Product Type
    Spherical Roller Thrust Bearings
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • UPC_NO
    029176087394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)