Motion
29248M
Spherical Roller Thrust Bearing - 340 mm Width
MI ITEM #01463903
MFR #29248M
Price$12,325.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 340 mm Width
MI ITEM #01463903
MFR #29248M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12,325.21/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.0790 in
  • Outside Diameter  
    340 mm
  • Overall Width  
    340 mm
  • Weight
    36.376 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176087400
  • Max Rpm
    1200 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1798472 lbf
  • UPC_NO
    029176087400

Overview

Mfr description
29248 M BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text