Motion
29252M
Spherical Roller Thrust Bearing - 260 mm Bore, 360 mm OD, 360 mm Width
MI ITEM #01463905
MFR #29252M
List Price$17,557.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 260 mm Bore, 360 mm OD, 360 mm Width
MI ITEM #01463905
MFR #29252M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17,557.19/each for your price

Overview

Mfr description
29252 M BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Material
    Brass
  • Static Load Capacity
    865514.65 lbf
  • Dynamic Load Capacity
    192211.695 lbf
  • Bore Type
    Straight
  • Fillet Radius
    0.0790 in
  • Manufacturer Upc Number
    029176087417
  • Country of Origin
    JP
  • UPC_NO
    029176087417
  • Harmonization Code
    8482300080
  • Weight
    39.68 lbs
  • Radial Dynamic Load Capacity
    855000 N
  • Thrust Bearing Type
    Spherical Roller Thrust Bearings
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text