Motion
24168CAMK30E4C3

NSK CORP, BEARING DIV
24168CAMK30E4C3

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Tapered 1:30 Bore
Mi Item #01463912
MFR #24168CAMK30E4C3
Price$74,797.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
24168CAMK30E4C3

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 243 mm Width, Tapered 1:30 Bore
Mi Item #01463912
MFR #24168CAMK30E4C3

Mfr description
24168 CAMK30E4C3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,797.59/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    243 mm

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176089763
  • Maximum RPM (Grease)
    430 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    241
  • Static Load Capacity
    1775991.1 lbf
  • UPC_NO
    029176089763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)