Specifications
Dimensions
- Bore Diameter800 mm
- Outside Diameter1280 mm
- Overall Width375 mm
Details
- Bore TypeStraight
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176022777
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series231
- UPC_NO029176022777
Overview
Mfr description
231/800ME4 BRG