Motion
240/600CAME4
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C0
MI ITEM #01463922
MFR #240/600CAME4
Price$82,503.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 600 mm ID, 870 mm OD, 272 mm Width, Straight Bore, Open, C0
MI ITEM #01463922
MFR #240/600CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82,503.10/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    870 mm
  • Overall Width  
    272 mm
  • Weight
    518.533 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 240
  • Dynamic Load Capacity
    6600000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176078927
  • Max Rpm
    320 rpm
  • Maximum RPM (Grease)
    240 rpm
  • Maximum Speed
    320 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • Static Load Capacity
    1.51E7 N
  • UPC_NO
    029176078927

Overview

Mfr description
240/600 CAME4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text