Motion
23984CAMP55W507

NSK CORP, BEARING DIV
23984CAMP55W507

Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Straight Bore, Open, C0
MI ITEM #01463968
MFR #23984CAMP55W507
Price$34,933.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23984CAMP55W507

Spherical Roller Bearing - 420 mm ID, 560 mm OD, 106 mm Width, Straight Bore, Open, C0
MI ITEM #01463968
MFR #23984CAMP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34,933.34/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    3 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    106 mm
  • Weight
    91.07529 kg

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 239, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    2340000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176768323
  • Max Rpm
    600 rpm
  • Maximum RPM (Grease)
    500 rpm
  • Maximum Speed
    600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    4250000 N
  • UPC_NO
    029176768323

Overview

Mfr description
23984CAMP55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text