Motion
6013-448-001

WARNER
6013-448-001

On-Off Control for Clutch or Brake - On-Off Control, EM-FBB, EM-FBC, EM-MBFB, EUM-FBB, EUM-MBFB, UM-FBC Series
Mi Item #01464065
MFR #6013-448-001
Price$683.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
6013-448-001

On-Off Control for Clutch or Brake - On-Off Control, EM-FBB, EM-FBC, EM-MBFB, EUM-FBB, EUM-MBFB, UM-FBC Series
Mi Item #01464065
MFR #6013-448-001

Mfr description
6013-448-001 CBC160-1 MODULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$683.12/each

Specifications

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Product Types
    On-Off Control
  • Series
    EM-FBB, EM-FBC, EM-MBFB, EUM-FBB, EUM-MBFB, UM-FBC
  • UPC_NO
    786582079848
  • Voltage Rating
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)