Motion
99290
Redi Sleeve - 0.5000 in Width, Stainless steel Material
MI ITEM #01464122
MFR #99290
Price$92.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Redi Sleeve - 0.5000 in Width, Stainless steel Material
MI ITEM #01464122
MFR #99290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$92.92/each

Specifications

Dimensions

  • Outside Diameter
    3.3440 in
  • Overall Width
    0.6410 in
  • Shaft Diameter
    74.60 to 74.75 mm
  • Width on Shaft
    0.5000 in
  • Width Overall Width For Speedi Slv
    0.6410 in

Details

  • Material
    Stainless steel
  • Type of Product
    Redi- Sleeve

Overview

Mfr description
99290 REDI-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought