Motion
RC-075-S-KW
Set Screw Coupling w/Keyway RC-Series - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #01464181
MFR #RC-075-S-KW
List Price$133.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling w/Keyway RC-Series - 0.7500 in Bore, 1.5000 in OD, 2.0000 in Overall Length, Stainless Steel - ASTM A582, Plain
MI ITEM #01464181
MFR #RC-075-S-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.20/each for your price

Overview

Mfr description
RC-075-S-KW CPLG
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
  • T303 stainless steel is good in corrosive environments

Specifications

  • Coupling Type
    Set Screw with Keyway
  • Bore Size
    0.7500 in
  • Coupling Material
    Stainless Steel - ASTM A582
  • Outside Diameter
    1.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Bore Diameter
    0.7500 in
  • Overall Length
    2.0000 in
  • Coupling Finish Coating
    Plain
  • Set Screw Thread Size
    5/16-18 x 1/4
  • Set Screw Material
    Stainless Steel - ASTM F880
  • Series
    RC
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861352700
  • UPC_NO
    044861352700
  • Keyway - Side 1
    3/16 x 3/32 in
  • Weight
    0.7789 lbs
  • Keyway - Side 2
    3/16 x 3/32 in
  • Product Type
    Set Screw Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text