Motion
RC-100-S-KW
Set Screw Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #01464184
MFR #RC-100-S-KW
Price$246.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Coupling - 1.0000 in Bore, 2.0000 in OD, 3.0000 in Overall Length, Stainless Steel - ASTM A582 Material, Plain
Mi Item #01464184
MFR #RC-100-S-KW

Mfr description
RC-100-S-KW CPLG
  • Provides torque transmission and alignment
  • Cost effective coupling design
  • Easily installed where major disassembly would otherwise be required
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$246.03/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Coupling Length
    3.0000 in
  • Keyway - Side 1
    1/4 X 1/8 in
  • Keyway - Side 2
    1/4 X 1/8 in
  • Keyway Size
    1/4 X 1/8 in
  • Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Set Screw Thread Size
    5/16-18 x 3/8
  • Weight
    1.941561 lbs

Details

  • Coupling Finish Coating
    Plain
  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Set Screw with Keyway
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861352908
  • Product Type
    Set Screw Rigid Couplings
  • Screw Material
    Stainless Steel
  • Series
    RC
  • Set Screw Material
    Stainless Steel - ASTM F880
  • UPC_NO
    044861352908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)