Motion
P2B-DLBEZ-108-PCR

DODGE
P2B-DLBEZ-108-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #01464285
MFR #P2B-DLBEZ-108-PCR
Price$380.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLBEZ-108-PCR

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/2 in Bore, Polymer Material, Non-Expansion Bearing (Fixed)
MI ITEM #01464285
MFR #P2B-DLBEZ-108-PCR

Mfr description
P2B-DLBEZ-108-PCR 127584
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$380.23/each

Specifications

Dimensions

  • Bolt Center Diameter
    0.5000 in
  • Bolt Center To Center Length
    5.1000 to 5.6400 in
  • Bore Diameter
    1-1/2 in
  • Bore Length
    2.01 in
  • Take Up Frame Size
    LD-20,TS-250

Details

  • Bearing Series
    208 Series
  • Bore Type
    Round
  • Country of Origin
    US
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7332 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Two-Bolt Pillow Block
  • Insert Material
    Plated Steel
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    127584
  • Max Rpm
    3500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Series
    208
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    4475 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475985463

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)