Motion
SC0256LLCC3

NTN
SC0256LLCC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6260 in ID, 1.5748 in OD, 0.5100 in Width, Double Sealed, Without Snap Ring
MI ITEM #01464294
MFR #SC0256LLCC3
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC0256LLCC3

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6260 in ID, 1.5748 in OD, 0.5100 in Width, Double Sealed, Without Snap Ring
MI ITEM #01464294
MFR #SC0256LLCC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.99/each

Specifications

Dimensions

  • Bore Diameter  
    0.6260 in
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.5100 in, 12.954 mm
  • Outside Diameter  
    1.5748 in
  • Overall Width  
    0.5100 in
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.157 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Description
    SC0256LLCC3 BALL BRG
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C3
  • Long Description
    The SC0256LLCC3 is a double sealed radial deep groove ball bearing with a 0.6260 in bore and 1.5748 in outside diameter, designed for precision applications.
  • Manufacturer Catalog Number
    SC0256LLCC3
  • Manufacturer Upc Number
    4547359497656
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359497656

Overview

Mfr description
SC0256LLCC3 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought