Motion
LB68473B

LINK-BELT
LB68473B

2.9375 in Bore, Compatible Bore: 2.9375 in , 4.0000 in Overall Width
Mi Item #01464305
MFR #LB68473B
Price$200.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68473B

2.9375 in Bore, Compatible Bore: 2.9375 in , 4.0000 in Overall Width
Mi Item #01464305
MFR #LB68473B

Mfr description
LB68473B SEAL HALF LB6847-3B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.99/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Compatible Bore Diameter
    2.9375 in
  • Overall Width
    4.0000 in
  • Width
    4.0000 in

Details

  • Product Type
    Bearing Seals
  • Series
    E7 Type
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)