Motion
WSTU-DLEZ-35M-PCR

DODGE
WSTU-DLEZ-35M-PCR

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Polymer Housing, Concentric Collar Collar, Normal Duty
Mi Item #01464370
MFR #WSTU-DLEZ-35M-PCR
Price$632.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-DLEZ-35M-PCR

Food Grade Wide Slot Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Polymer Housing, Concentric Collar Collar, Normal Duty
Mi Item #01464370
MFR #WSTU-DLEZ-35M-PCR

Mfr description
WSTU-DLEZ-35M-PCR TAKEUP BRG 127655
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$632.31/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Bore Length
    1.75 in
  • Inner Ring Width
    1.7500 in, 44.50 mm
  • Length Through Bore
    1.7500 in, 44.45 mm
  • Shaft Diameter
    35 mm
  • Size Code
    207
  • Slot Spacing  
    3.5400 in
  • Take Up Frame Size
    WS-308
  • Weight
    1.08 lbs, 0.49 kg

Details

  • Bearing Series
    207 Series
  • Bore Type
    Round
  • Compatible Frame Number
    WS-308
  • Country of Origin
    US
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    5759 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    127655
  • Manufacturer Upc Number
    782475984961
  • Material
    Polymer
  • Max Rpm
    3500 rpm
  • Maximum Speed
    3500 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    113950.093 N, 25617 lbf
  • Radial Static Load Capacity
    68480.372 N, 15395 lbf
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    True
  • Sensor Ready
    Adapter Required
  • Series
    207
  • Shaft Attachment
    Clamp Collar
  • Standoff Included
    No
  • Static Load Capacity
    3461 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475984961
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)