Motion
WSTU-SCEZ-20M-PCR

DODGE
WSTU-SCEZ-20M-PCR

Food Grade Wide Slot Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Polymer Housing, 0.5450 in Slot
Mi Item #01464421
MFR #WSTU-SCEZ-20M-PCR
Price$251.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-SCEZ-20M-PCR

Food Grade Wide Slot Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, Polymer Housing, 0.5450 in Slot
Mi Item #01464421
MFR #WSTU-SCEZ-20M-PCR

Mfr description
WSTU-SCEZ-20M-PCR TAKEUP BRG 127574
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.45/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Bore Length
    1.23 in
  • Length Through Bore
    1.2300 in
  • Shaft Diameter
    20 mm
  • Slot Spacing  
    3.0150 in
  • Take Up Frame Size
    WS-300
  • Weight
    0.754 lbs

Details

  • Bearing Series
    204 Series
  • Compatible Frame Number
    WS-300
  • Country of Origin
    US
  • Dynamic Load Capacity
    2899 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease FM222
  • Housing Construction
    Solid
  • Housing Material
    Polymer
  • Housing Type
    Wide-Slot Takeup
  • Insert Material
    Plated Steel
  • Instruction Manual
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    127574
  • Manufacturer Upc Number
    782475985371
  • Maximum Speed
    5000 rpm
  • Product Brochure
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Adapter Required
  • Shaft Attachment
    Setscrew
  • Standoff Included
    No
  • Static Load Capacity
    1482 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    Yes
  • Type Of Bearing
    Ball
  • Unit Type
    Side Mount
  • UPC_NO
    782475985371
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)