Motion
F710-60-B4-J

BOSTON GEAR
F710-60-B4-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.00 in Center Distance, C-Face Quill, 0.5000 in Input Size, Right Hand Output, 42CZ Frame
MI ITEM #01464495
MFR #F710-60-B4-J
Your Price$924.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F710-60-B4-J

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.00 in Center Distance, C-Face Quill, 0.5000 in Input Size, Right Hand Output, 42CZ Frame
MI ITEM #01464495
MFR #F710-60-B4-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$924.81/each(List $1,063.53)

Overview

Mfr description
F710-60-B4-J REDUCER
  • Integral input worm and shaft design made from high-strength, case-hardened alloy steel
  • Multi-position mounting flexibility of the 700 Series speed reducers allows for installation in almost any position
  • Large oil reservoir provides highly efficient heat dissipation and lubrication for longer operating life
  • Reducer sizes 710 through 726 have pre-lubricated ball bearings; 732 through 760 have tapered roller bearings
  • Mounting base and other accessories sold separately
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Center Distance
    1.00 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    0.120 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.5000 in
  • Output Type
    Solid
  • Output Size
    0.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    42CZ
  • Maximum Output RPM
    29.200 @ 1750 rpm input
  • Maximum Output Torque
    144 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    3-1/4 x 3.34 x 3.63 in
  • Housing Height
    3.63 in
  • Housing Length
    3.25 in
  • Housing Width
    3.34 in
  • Series
    F700
  • Manufacturer Reducer Size
    710
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711439449
  • UPC_NO
    781711439449
  • Weight
    0.72 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text