Motion
47 SS MICROPITCH CHAIN

DIAMOND CHAIN COMPANY
47 SS MICROPITCH CHAIN

Roller Chain - Standard Series, 47 / 0.147 in Pitch, Riveted, 1 Strand, Stainless Steel Material
Mi Item #01464739
MFR #47 SS MICROPITCH CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
47 SS MICROPITCH CHAIN

Roller Chain - Standard Series, 47 / 0.147 in Pitch, Riveted, 1 Strand, Stainless Steel Material
Mi Item #01464739
MFR #47 SS MICROPITCH CHAIN

Mfr description
47 SS MICROPITCH CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    1/4 in
  • Inside Width
    0.072 in
  • Link Plate Height
    0.138 in
  • Link Plate Thickness
    0.015 in
  • Pin Diameter
    0.062 in
  • Roller Diameter
    0.09 in
  • Tensile Strength
    180 lbs
  • Weight
    0.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    47 / 4 mm
  • Manufacturer Catalog Number
    XAU-1147-D-010
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647432667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)