Specifications
Dimensions
- Chain Size & Pitch47 / 4 mm
Details
- Chain ConstructionSpring Clip
- Chain Number & Pitch47 / 4 mm
- Link TypeConnecting Link
- MaterialStainless Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647102716
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)