Motion
1300 R 050 W/HC /-B6

HYDAC CORP
1300 R 050 W/HC /-B6

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 50 micron, 343 gpm Max Flow
Mi Item #01464795
MFR #1300 R 050 W/HC /-B6
Price$1,343.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1300 R 050 W/HC /-B6

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 50 micron, 343 gpm Max Flow
Mi Item #01464795
MFR #1300 R 050 W/HC /-B6

Mfr description
1300 R 050 W/HC /-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,343.05/each

Specifications

Dimensions

  • Element Size
    1300
  • Height
    19.0000 in,482 mm
  • Inside Diameter
    3.7800 in,96 mm
  • Length
    19.0000 in,482 mm
  • Outside Diameter
    5.6000 in,143 mm
  • Overall Diameter
    5.6000 in,143 mm
  • Overall Length
    19.0000 in, 482 mm
  • Width
    5.6000 in,143 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Wire Mesh
  • Filter Material
    Stainless Steel Wire Mesh
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    343 gpm
  • Maximum Operating Pressure
    290 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    50 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Valve Bypass Cracking Pressure
    87 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)