Motion
UCPL 204 12

IPTCI BEARINGS
UCPL 204 12

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #01464796
MFR #UCPL 204 12
Price$38.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPL 204 12

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore
MI ITEM #01464796
MFR #UCPL 204 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.48/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in

Details

  • Manufacturer Upc Number
    80067574835
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067574835

Overview

Mfr description
UCPL204-12 PIL BLK UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought