Motion
UCPL 206 18

IPTCI BEARINGS
UCPL 206 18

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore
Mi Item #01464798
MFR #UCPL 206 18
Price$52.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCPL 206 18

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore
Mi Item #01464798
MFR #UCPL 206 18

Mfr description
UCPL206-18 PIL BLK UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.56/each

Specifications

Dimensions

  • Bore Diameter
    1-1/8 in

Details

  • Manufacturer Upc Number
    80067574911
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    80067574911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)