Overview
Mfr description
UCPL207-23 PIL BLK UNIT
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-7/16 in
- UPC_NO80067569702
- Manufacturer Upc Number80067569702
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data