Overview
Mfr description
UCPL210-31 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter1-15/16 in
- UPC_NO80067564337
- Manufacturer Upc Number80067564337
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data