Specifications
Dimensions
- Bore Diameter1-3/8 in
Details
- Bore TypeStraight
- Manufacturer Upc Number80067563055
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067563055
Help us improve this product