Motion
UCF 208 24

IPTCI BEARINGS
UCF 208 24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange
MI ITEM #01464813
MFR #UCF 208 24
Price$80.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCF 208 24

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange
MI ITEM #01464813
MFR #UCF 208 24

Mfr description
UCF208-24 4-BOLT FLANGE BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.48/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067563561
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067563561

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)