Motion
UCFL 205 14

IPTCI BEARINGS
UCFL 205 14

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange
Mi Item #01464824
MFR #UCFL 205 14
Price$40.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFL 205 14

Flange-Mount Ball Bearing Unit - 7/8 in Bore, 2-Bolt Flange
Mi Item #01464824
MFR #UCFL 205 14

Mfr description
UCFL205-14 2 BOLT FLANGE BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.12/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067561460
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067561460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)