Specifications
Dimensions
- Bore Diameter1-1/8 in
Details
- Bore TypeStraight
- Manufacturer Upc Number80067562155
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067562155
Overview
Mfr description
UCFL206-18 2-BOLT FLANGE BRG UNIT