Motion
UCFL 206 19

IPTCI BEARINGS
UCFL 206 19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange
MI ITEM #01464829
MFR #UCFL 206 19
Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IPTCI BEARINGS
UCFL 206 19

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 2-Bolt Flange
MI ITEM #01464829
MFR #UCFL 206 19

Mfr description
UCFL206-19 2-BOLT FLANGE BRG UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.84/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    80067562300
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Type Of Bearing
    Ball
  • UPC_NO
    80067562300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)