Motion
HO81STPA-S
Housing Retaining Ring - 0.812 in Housing Bore, 0.8590 to 0.8650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #01464875
MFR #HO81STPA-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Retaining Ring - 0.812 in Housing Bore, 0.8590 to 0.8650 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #01464875
MFR #HO81STPA-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HO81STPA-S (250PC) STACK RET. RING

Specifications

  • Housing ID
    0.812 in
  • Material
    Carbon Steel - Phosphate Coating
  • Groove Diameter
    0.8590 to 0.8650 in
  • Groove Width
    0.0460 to 0.0490 in
  • Free Outside Diameter
    0.8910 to 0.9160 in
  • Design
    Standard Lugs
  • Style
    Axially Installed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text