Motion
ZL204-DRS
Crowned Cam Follower - 52 Roller Dia, 14 mm Roller Width, 20 mm Stud Dia, Sealed
Mi Item #01465041
MFR #ZL204-DRS
Price$163.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 52 Roller Dia, 14 mm Roller Width, 20 mm Stud Dia, Sealed
Mi Item #01465041
MFR #ZL204-DRS

Mfr description
ZL204-DRS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.55/each

Specifications

Dimensions

  • Roller Diameter  
    52 mm
  • Roller Width  
    14 mm
  • Stud Diameter  
    20 mm
  • Thread Size
    M10
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Single Seal
  • Finish Coating
    Uncoated
  • Head Type
    None
  • Lubrication Hole Location
    Stud Side
  • Max Rpm
    6000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    10600 N
  • Radial Static Load Capacity
    5700 N
  • Roller Shape
    Crowned
  • UPC_NO
    4012802807158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)