Motion
02055
TKX Lubricant - Not Food Grade, 55 gal, Drum, Green Color
MI ITEM #01465204
MFR #02055
List Price$4,779.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TKX Lubricant - Not Food Grade, 55 gal, Drum, Green Color
MI ITEM #01465204
MFR #02055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,779.22/each for your price

Overview

Mfr description
02055 (C02055) TKX
  • Displaces moisture
  • Provides a non-drying, long-lasting, oily film
  • High flash point of 175°F (79°C)
  • Does not contain chlorinated solvents or silicones
  • Non-conductive
  • Safe on most surfaces
  • NSF registered category H2 registration #059842 (aerosol), #059843 (bulk)
  • Inverta spray valve (aerosol)
  • Value performance

Specifications

  • Type
    Lubricant
  • Container Type
    Drum
  • Container Size
    55 gal (US)
  • Food Grade
    Not Food Grade
  • Max Operating Temperature
    300 °F
  • Composition
    Calcium Sulfonate, Carbon Dioxide, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Distillates, 3-Methoxy-3-Methylbutan-1-Ol
  • Application
    General Purpose
  • Color
    Green
  • Certification
    NSF H2
  • Regulations
    Disposal Regulation 40 C.F.R 261.7
  • Flash Point
    163.4 °F
  • Net Weight
    385.3 lbs.
  • Flammability
    Flammable
  • Manufacturer Upc Number
    078827020556
  • UPC_NO
    078827020556
  • Additives Included
    No Additives
  • Features & Benefits
    • Displaces moisture • Provides a non-drying, long-lasting, oily film • High flash point of 175°F (79°C) • Does not contain chlorinated solvents or silicones • Non-conductive • Safe on most surfaces • NSF registered category H2 registration #059842 (aerosol), #059843 (bulk) • Inverta spray valve (aerosol) • Value performance
  • GHS Flammability Rating
    Combustible Liquid (Category 4)
  • Lubricant Base
    Mineral Oil
  • Lubricant Film
    Wet
  • Lubrication Type
    Multipurpose Lubricant
  • Min Operating Temperature
    -55 °F
  • NSF Rating
    H2 Food Grade
  • Odor
    No
  • Operating Temperature Range
    -55 °F to 300 °F
  • Series
    TKX
  • Specific Gravity
    0.83 to 0.85
  • Standards Met
    NSF Registration #059843
  • VOC Content
    0.025
  • Weight
    385.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text