Motion
6019.2Z.C3
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01465213
MFR #6019.2Z.C3
List Price$608.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 145 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #01465213
MFR #6019.2Z.C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$608.93/each for your price

Overview

Mfr description
6019-2Z-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    64000 N
  • Radial Static Load Capacity
    54000 N
  • Manufacturer Catalog Number
    6019.2Z.C3
  • UPC_NO
    4026677004444
  • Weight
    2.68 lbs
  • Description
    6019-2Z-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6019.2Z.C3 is a radial/deep groove ball bearing with a 95 mm bore, straight bore, double shielded, 145 mm outside diameter, and 24 mm width, designed for harsh environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text