Motion
87421
Steel Bowl Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 10lb, Outlet Thread Size: 1/2"
Mi Item #01465224
MFR #87421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Bowl Reservoir, Lubricant Type(s): (Grease), 1 Outlet, Capacity: 10lb, Outlet Thread Size: 1/2"
Mi Item #01465224
MFR #87421

Mfr description
87421 RESERVOIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    17.69 in
  • Outlet Thread Size
    1/2 in
  • Weight
    25.00 lbs

Details

  • Bowl Material
    Steel
  • Capacity
    10 lbs
  • Lubricant Type
    Grease
  • Mount Type
    Direct Mount
  • Number Of Outlets
    1
  • Outlet Thread Type
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)