Motion
87202
Oil & Grease Pump - Hydraulic Operated Pump, Oil, Grease, 0.1 in³ Flow Rate, 7:1 Ratio
Mi Item #01465230
MFR #87202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Hydraulic Operated Pump, Oil, Grease, 0.1 in³ Flow Rate, 7:1 Ratio
Mi Item #01465230
MFR #87202

Mfr description
87202 HYDRAULIC PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Application
    Small progressive systems, Metal forming, Metal cutting
  • Flow Rate
    0.1 in³
  • Includes
    Synthetic Lubricant
  • Lubrication Type
    Grease, Oil
  • Maximum Operating Pressure
    2000 psi
  • Pump Material
    Steel/Stainless Steel/Nylon
  • Pump Ratio
    7:1
  • Pump Type
    Hydraulic Operated Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)