Motion
87218
Base Plate - For Use With Modular Pump
Mi Item #01465231
MFR #87218
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Base Plate - For Use With Modular Pump
Mi Item #01465231
MFR #87218

Mfr description
87218 PUMP BASEPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3-1/4 in
  • Overall Length
    1 in
  • Overall Width
    3-1/4 in

Details

  • For Use With
    Modular Pump
  • Product Type
    Lubrication Equipment Accessories
  • Type
    Base Plate
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)