Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bolt Hole Spacing5-1/8 in
- Bolt Size5/8 in
- Bore Diameter2-3/16 in
- Bore Length4-1/2 in
- Housing Width11/16 in
- Weight17 lbs
Details
- Bearing NumberUR235A
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Grease TypeExxon Ronex MP Std
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Manufacturer Upc Number662327646769
- Max Operating Temperature225 °F
- Max Rpm4360 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity9800 lbs
- Radial Static Load Capacity6570 lbs
- Retainer MaterialNYLON
- Seal TypeN Lip Seal
- Series200
- Type Of BearingBall
- UPC_NO662327646769
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)