Motion
VFT11004
Thrust Bearing - 11.0000 in Bore, 23.7500 in OD, 5.3750 in Width
Mi Item #01465325
MFR #VFT11004
Price$82,587.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 11.0000 in Bore, 23.7500 in OD, 5.3750 in Width
Mi Item #01465325
MFR #VFT11004

Mfr description
VFT11004 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82,587.37/each

Specifications

Dimensions

  • Bore Diameter  
    11.0000 in
  • Fillet Radius
    0.1890 in
  • Outside Diameter  
    23.7500 in
  • Overall Width  
    5.3750 in
  • Weight
    507.06 lb

Details

  • Country of Origin
    USA
  • Dynamic Load Capacity
    1760029 lb
  • Manufacturer Product Page
  • Product Type
    Tapered Roller Thrust Bearings
  • Series
    VFT
  • Static Load Capacity
    4000026 lb
  • Thrust Bearing Type
    Thrust Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)