Motion
DCL80
Penetrant or Multipurpose Lubricant - 4 L
Mi Item #01465546
MFR #DCL80
Price$124.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant or Multipurpose Lubricant - 4 L
Mi Item #01465546
MFR #DCL80

Mfr description
DCL80 HOSE SHANK LUBE 1 GAL.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.28/each

Specifications

Dimensions

  • Container Size
    4 L
  • Weight
    8.66 lbs

Details

  • Application
    General Purpose
  • Certification
    BioBased
  • Material
    Plastic, Rubber
  • Package Quantity
    1 Per Box
  • Product Types
    Coupling Lubricant
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)