Motion
P882TAB-7.5IN SS316-PINS

REXNORD INC
P882TAB-7.5IN SS316-PINS

Table Top Chain - Side Flexing, 7.500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #01465581
MFR #P882TAB-7.5IN SS316-PINS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
P882TAB-7.5IN SS316-PINS

Table Top Chain - Side Flexing, 7.500 in Flight Width, 1.5000 in Chain Pitch
MI ITEM #01465581
MFR #P882TAB-7.5IN SS316-PINS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.500 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.1900 in
  • Weight
    0.20 lbs

Details

  • Chain Material
    Chemical Resistant White
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Manufacturer Catalog Number
    P882TK7-1/2
  • UPC_NO
    698210847944

Overview

Mfr description
P882TK7-1/2 P882TK7.5 316SS PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text