Motion
GIR20-DO
GIR - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #01465594
MFR #GIR20-DO
Price$264.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GIR - Female Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 20 mm, Shank Thread Size: M20x1.5, With Lubrication Fitting
MI ITEM #01465594
MFR #GIR20-DO

Mfr description
GIR20-DO ROD END
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$264.29/each

Specifications

Dimensions

  • Ball Diameter
    1-1/8 in
  • Bore Diameter  
    20 mm
  • Head Diameter
    53 mm
  • Head Width
    5/8 in
  • Length To Ball Center
    4-1/16 in
  • Shank Thread Length  
    1-9/16 in
  • Thread Size
    M20 x 1.5
  • Weight
    0.92 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    8,655.576 lbf
  • Radial Static Load Capacity
    16,996.403 lbf
  • Series
    E
  • Standards Met
    DIN ISO 12240-4
  • Thread Direction
    Right Hand
  • Thread Type
    M
  • UPC_NO
    4012802526837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)