Specifications
Dimensions
- Base To Bore Centerline1.3125 in
- Base Width1.3750 in
- Bolt Center To Center Length3.7500 in
- Bore Diameter1 in
- Overall Height2.5938 in
- Overall Length4.6250 in
- Weight0.8 lbs
Details
- ApplicationBrowning - Standard
- Bore TypeRound
- CAD Drawing
- Duty TypeLight Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Features & Benefits• Without Seal Flinger
- Finish CoatingGray Painted
- Housing MaterialPressed Steel
- Insert Material52100 Bearing Steel
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeWithout Lubrication Fitting
- Manufacturer Catalog Number767117
- Manufacturer Product Page
- Manufacturer Upc Number662460343105
- Max Operating Temperature200 °F
- Max Rpm5500 rpm
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity300 lbf
- Radial Static Load Capacity1651 lbf
- Replacement BearingSSRPS-116
- Seal TypeSingle Lip Contact
- SeriesSSRPS
- UPC_NO662460343105
Overview
Mfr description
SSRPS-116 PIL BLK
- Without Seal Flinger