Motion
SSPS-118

BROWNING
SSPS-118

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Stamped Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01465606
MFR #SSPS-118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSPS-118

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/8 in Bore, Stamped Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01465606
MFR #SSPS-118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSPS-118 PIL BLK
  • Without Seal Flinger

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1-1/8 in
  • Bolt Center To Center Length
    3.7500 in
  • Base To Bore Centerline
    1.3125 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    Single Lip Contact
  • Housing Material
    Stamped Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5938 in
  • Overall Length
    4.6250 in
  • Base Width
    1.3750 in
  • Finish Coating
    Gray Paint
  • Insert Material
    52100 Bearing Steel
  • Max Operating Temperature
    200 °F
  • Radial Dynamic Load Capacity
    600 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Max Rpm
    4500 rpm
  • Lubrication Type
    Without Lubrication Fitting
  • Series
    SSPS
  • Replacement Bearing
    LRS-118
  • Application
    Browning - Standard
  • UPC_NO
    662460337456
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    766069
  • CAD Drawing
  • Weight
    1.1 lbs
  • Features & Benefits
    • Without Seal Flinger
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text