Motion
SSPS-119

BROWNING
SSPS-119

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01465607
MFR #SSPS-119
Price$259.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSPS-119

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/16 in Bore, Stamped Steel Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01465607
MFR #SSPS-119

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$259.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.3750 in
  • Bolt Center To Center Length
    3.7500 in
  • Bore Diameter
    1-3/16 in
  • Overall Height
    2.5938 in
  • Overall Length
    4.6250 in
  • Weight
    1.06 lbs

Details

  • Application
    Browning - Standard
  • Bore Type
    Round
  • CAD Drawing
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Features & Benefits
    • Without Seal Flinger
  • Finish Coating
    Gray Painted
  • Housing Material
    Pressed Steel
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Without Lubrication Fitting
  • Manufacturer Catalog Number
    766240
  • Manufacturer Product Page
  • Max Operating Temperature
    200 °F
  • Max Rpm
    4500 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    600 lbf
  • Radial Static Load Capacity
    2567 lbf
  • Replacement Bearing
    LRS-119
  • Seal Type
    Single Lip Contact
  • Series
    SSPS
  • UPC_NO
    662460337463

Overview

Mfr description
SSPS-119 PIL BLK
  • Without Seal Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text