Motion
SSF2S-118

BROWNING
SSF2S-118

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01465617
MFR #SSF2S-118
List Price$431.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF2S-118

Two-Bolt Flange Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01465617
MFR #SSF2S-118

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$431.85/each for your price

Overview

Mfr description
SSF2S-118 FLG
  • Without Seal Flinger

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    0.2031 in
  • Lubrication Type
    Non-Relubricatable
  • Bore Type
    Straight
  • Overall Width
    3.3125 in
  • Inner Ring Width
    1.1563 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    4381 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Length Through Bore
    1.1563 in
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Gray Painted
  • Bolt Size
    0.3750 in
  • Max Rpm
    3000 rpm
  • Series
    SSF2S
  • Application
    Browning - Standard
  • Replacement Bearing
    LS-118
  • Manufacturer Catalog Number
    766785
  • Manufacturer Product Page
  • CAD Drawing
  • UPC_NO
    662460336992
  • Weight
    1.08 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text