Specifications
Dimensions
- Bolt Center To Center Length3.0000 in
- Bolt Circle Diameter3.0000 in
- Bolt Size0.3125 in
- Bore Diameter1 in
- Housing Width3.7500 in
- Inner Ring Width1.1094 in
- Length Through Bore1.1094 in
- Overall Height1.1094 in
- Overall Length3.7500 in
- Overall Length Diameter3.7500 in
- Overall Width3.7500 in
- Weight1.26 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- ColorSilver
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingSilver
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- LubricantLithium Complex NLGI 2 Grease
- LubricationLithium Complex NLGI 2 Grease
- Lubrication TypeLithium Complex NLGI 2 Grease
- Manufacturer Catalog
- Manufacturer Catalog NumberSSF3S-116
- Manufacturer Product Page
- Manufacturer Upc Number662460337159
- Max Operating Temperature200 °F
- Max Rpm3500 rpm
- Mounting Type3-Bolt Flange
- Operating Temperature Range-20° to 200 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2801 lbf
- Radial Static Load Capacity1651 lbf
- Replacement BearingLS-116
- Seal TypeSingle Lip Contact Seal
- SeriesSSF3S
- Type Of BearingBall
- UPC_NO662460337159
Overview
Mfr description
SSF3S-116 FLG
- Stamped steel housing with bearing insert
- Zone hardened inner ring with 120° spacing setscrew lock with diamond faceted setscrews
- Single lip contact seal