Specifications
Dimensions
- Bolt Center To Center Length3.5625 in
- Bolt Circle Diameter3.5625 in
- Bolt Size0.3750 in
- Bore Diameter1-1/8 in
- Length Through Bore57/64 in
- Overall Height1.1563 in
- Overall Length Diameter4.4375 in
- Weight1.42 lbs
Details
- ApplicationBrowning - Standard
- Bearing Material52100 Bearing Steel
- Bore TypeStraight
- CAD Drawing
- Duty TypeIntermediate Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingGray Painted
- Housing MaterialPressed Steel
- Locking DeviceSet Screw
- Lubrication TypeNon-Relubricatable
- Manufacturer Catalog Number766792
- Manufacturer Product Page
- Max Operating Temperature200 °F
- Max Rpm3000 rpm
- Mounting Type3-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4381 lbf
- Radial Static Load Capacity1100 lbf
- Replacement BearingLS-118
- Seal TypeSingle Lip Contact Seal
- SeriesSSF3S
- Type Of BearingBall
- UPC_NO662460337166
Overview
Mfr description
SSF3S-118 FLG
- Without Seal Flinger