Overview
Mfr description
SSF3S-122 FLG
- Without Seal Flinger
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialStamped Steel
- Duty TypeIntermediate Duty
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Seal TypeSingle Lip Contact Seal
- Overall Length Diameter
- Overall Height
- Lubrication TypeNon-Relubricatable
- Bore TypeStraight
- Bearing Material52100 Bearing Steel
- Radial Dynamic Load Capacity5782 lbf
- Radial Static Load Capacity1400 lbf
- Length Through Bore31/32 in
- Max Operating Temperature200 °F
- Finish CoatingGray Painted
- Bolt Size0.3750 in
- Max Rpm2500 rpm
- SeriesSSF3S
- ApplicationBrowning - Standard
- Replacement BearingLS-122
- Manufacturer Catalog Number766796
- Manufacturer Product Page
- CAD Drawing
- UPC_NO662460337203
- Weight1.8 lbs
- Type Of BearingBall
- Mounting Type3-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data