Motion
6803-12-12-12-NWO-SS

BRENNAN INDUSTRIES INC
6803-12-12-12-NWO-SS

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male O-Ring Boss
MI ITEM #01465711
MFR #6803-12-12-12-NWO-SS
Your Price$364.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
6803-12-12-12-NWO-SS

Tee - 3/4 in Male JIC 37° Flare x 3/4 in Male JIC 37° Flare x 3/4 in Male O-Ring Boss
MI ITEM #01465711
MFR #6803-12-12-12-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$364.41/each(List $502.89)

Overview

Mfr description
6803-12-12-12-NWO SS FITTING

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 1 Size
    3/4 in
  • End 1 Thread
    1-1/16-12 UN
  • End 2 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 2 Size
    3/4 in
  • End 2 Thread
    1-1/16-12 UN
  • End 3 Style
    Male Adjustable O-Ring Boss, Male JIC
  • End 3 Size
    3/4 in
  • End 3 Thread
    1-1/16-12 UN
  • Material
    Stainless Steel
  • End 4 Style
    Not Applicable
  • Series
    6803
  • Weight
    0.01 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text