Motion
SSF4S-124

BROWNING
SSF4S-124

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01465717
MFR #SSF4S-124
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
SSF4S-124

Four-Bolt Flange Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange, Set Screw Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Single Lip Contact Seal Seal
MI ITEM #01465717
MFR #SSF4S-124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSF4S-124 FLG
  • Without Seal Flinger

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stamped Steel
  • Duty Type
    Intermediate Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    1.0781 in
  • Inner Ring Width
    1.4219 in
  • Bearing Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    7340 lbf
  • Radial Static Load Capacity
    1700 lbf
  • Length Through Bore
    1.4219 in
  • Max Operating Temperature
    200 °F
  • Finish Coating
    Gray Painted
  • Bolt Size
    0.5000 in
  • Max Rpm
    2500 rpm
  • Series
    SSF4S
  • Application
    Browning - Standard
  • Replacement Bearing
    LS-124
  • Manufacturer Catalog Number
    767139
  • Manufacturer Product Page
  • CAD Drawing
  • UPC_NO
    662460339894
  • Weight
    3.2 lbs
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text